White Pex Barrier Pipe 15mm x 3m

Order Code: ZT4954174S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Whitespeed White Pex Barrier Pipe 15mm x 3m 118727

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for White Pex Barrier Pipe 15mm x 3m
  • Diameter
    15mm
  • Product Type
    Barrier Pipe
  • Size
    15mm x 3m
  • Material
    Pex
  • Length
    3m
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome