Adapter Kit Hapg-Sd2-14 for Attachment of Precision Parallel Grippers Type Hgpp-12-... to Twin-Piston Rotary Drive Type Drqd-16-.../Drqd-20-... Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Materials Note=Free of Copper and Ptfe, Material Plate=Wrought Aluminium Alloy, Festo