Adapter Kit Hapg-Sd2-15 for Attachment of Precision Parallel Grippers Type Hgpp-16-... to Twin-Piston Rotary Drive Type Drqd-20-.../Drqd-25-... Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Materials Note=Free of Copper and Ptfe, Material Plate=Wrought Aluminium Alloy, Festo