Adapter Kit Hapg-Sd2-16 for Attachment of Precision Parallel Grippers Type Hgpp-20-... to Twin-Piston Rotary Drive Type Drqd-25-.../Drqd-32-... Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Materials Note=Free of Copper and Ptfe, Material Plate=Wrought Aluminium Alloy, Festo