Adapter Kit Hmsv-50 for Attaching Dgsl-20/25 to Dgel-40 and Dgc-32/40. Assembly Position=Any, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Product Weight=270 G, Material Adapter Plate=Wrought Aluminium Alloy, Material Screws=Steel, Festo