Adapter Kit Hmsv-54 for Attaching Drqd-8/12, Hgr-10, Hgw-10 and Hgp-10 to Dgsl-8/10. Assembly Position=Any, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Product Weight=85 G, Material Adapter Plate=Wrought Aluminium Alloy, Material Screws=Steel, Festo