Flat Cylinder Dzh-20-125-Ppv-A Non-Rotating, for Proximity Sensing, with Adjustable Cushioning at Both Ends. Various Mounting Options, with Or without Additional Mounting Components. Stroke=125 Mm, Piston Diameter= (* 20 Mm, * Equivalent Diameter) , Max. Angular Deflection of Piston Rod +/-=2, 6 Deg, Cushioning=Ppv: Pneumatic Cushioning Adjustable at Both Ends, Assembly Position=Any, Festo