Standards-Based Cylinder Dsbc-32-40-Ppva-N3 with Adjustable Cushioning at Both Ends. Stroke=40 Mm, Piston Diameter=32 Mm, Piston Rod Thread=M10X1, 25, Cushioning=Ppv: Pneumatic Cushioning Adjustable at Both Ends, Assembly Position=Any, Festo