Standards-Based Cylinder Dsbc-32-80-Ppsa-N3 with Self-Adjusting Pneumatic End Position Cushioning Stroke=80 Mm, Piston Diameter=32 Mm, Piston Rod Thread=M10X1, 25, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any, Festo