C95Sdb Air Cylinders


£89.99 Inc VAT (20%)

See all variants from £89.99

Description

C95SDB40-50
Standard type. Double acting with auto switch and built-in magnet.
Bore size: 40mm.
Mounting style: Basic.
Stroke length: 50mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome