CQ - Pneumatic - Cylinders - Single Acting - Compact


Select
Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Standard type, single rod, single or double acting. Compact, lightweight,
space-saving design. Non-magnetic.
Bore sizes: 12 - 200mm.

Series CQ2

See full description

Feature Attributes

Cylinder Action:
Single Acting
Port Connection:
M5
Materials:
Collar: Aluminum Alloy Casted; ø50 to ø100, Chromated, Painted.,Piston Rod: Carbon Steel; ø32 to ø100, Hard Chrome Plated.,Piston Rod: Stainless Steel; ø12 to ø25.,Cylinder Tube: Aluminum Alloy; Hard Anodised.,Piston: Aluminum Alloy; Chromated.,Bumper A & B: Urethane,Collar: Aluminum Alloy; ø12 to ø40, Anodised.,Centering Location Ring: Aluminum Alloy; Ø20 to Ø100 Hard Anodised,Gasket: NBR,Bushing: Bearing Alloy; For ø50 or More Only,Rod End Nut: Carbon Steel; Nickel Plated.,Retaining Ring: Carbon Tool Steel; Phosphate Coated.,Piston Seal; Rod Seal; NBR,One-touch Fitting: Chromated; Ø32toØ63.
Mount Type:
Through-Hole (Standard)
Operating Temperature Range:
-10 to 70 °C
Additional Features:
Water Resistant Type,Reduction in Labour for Work,Remodeled with a New Body to Get More Flexibility,Lighter Weight
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome