Cq2B32 Air Cylinders


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Standard type, single rod, single or double acting. Compact, lightweight,
space-saving design. Non-magnetic.
Bore sizes: 12 - 200mm.

Feature Attributes

Materials:
Piston Seal, Rod Seal, NBR,Bumper A & B, Urethane,Gasket, NBR
Additional Features:
Water Resistant Type,Reduction in Labour for Work,Lighter Weight
Cylinder Action:
Double Acting
Operating Pressure:
0.05 - 1 tobar
Product Type:
Pneumatic Cylinder
Bore Size:
32 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome