Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic System Components
Air Cylinders
Dual-Rod Cylinders (Basic Type)
By SMC
Reset
Clear All
Bore Size
Select
Stroke Length
Select
See all variants from
£159.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£159.99
Description
Series CXS
Dual-rod cylinder with guide function for pick-and-place applications.
Feature Attributes
Product Type:
Pneumatic Cylinder
Operating Pressure:
0.3 - 0.7 bar
Operating Temperature Range:
-10 to 60 °C
Additional Features:
Dual-Rod Cylinder with Guide Function for Pick and-Place Applications
Cylinder Action:
Single Acting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome