Rod Eye Sgs-M42X2 with Hexagonal Nut, for Spherical Swivelling Cylinder Mounting (Piston Rod Side) As Per Din Iso 8139. Size=M42X2, Based On the Standard=Iso 12240-4, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 ┬░C, Product Weight=3149 G, Festo