Flat Cylinder Dzh-16-125-Ppv-A Non-Rotating, for Proximity Sensing, with Adjustable Cushioning at Both Ends. Various Mounting Options, with Or without Additional Mounting Components. Stroke=125 Mm, Piston Diameter= (* 16 Mm, * Equivalent Diameter) , Max. Angular Deflection of Piston Rod +/-=3, 1 Deg, Cushioning=Ppv: Pneumatic Cushioning Adjustable at Both Ends, Assembly Position=Any, Festo