Sub-Base-Set MS12-Agf From the MS Series, with G Thread. Size=12, Series=MS, Assembly Position=Any, Operating Medium=Air Quality Class 5:7:- Per Din Iso 8573-1, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Festo