Sub-Base-Set MS6-Agc From the MS Series, with G Thread. Size=6, Series=MS, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Medium Temperature=-10 - 60 ┬░C, Product Weight=300 G, Festo