Branching Module MS12-Frm-G to Distribute Compressed Air without Non-Return Function. Assembly Position=Any, Design Structure=Branching Module, Operating Pressure=0 - 20 bar, Standard Nominal Flow Rate In Main Flow Direction 1->2=25000 - 42000 L/Min, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (-:-:-), Festo