Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic System Components
Air Line System Components
UK Plug Adaptor 2-Way 13A- Plug CB07970
By Manhattan
Order Code:
ZT1502465S
£6.99
each
Inc VAT (20%)
£384.45 minimum order value
£7.29
4% off
Add to basket
Minimum order quantity: 55.
Get it by
Thu, 28th Nov
In Stock
GBP
384.45
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/air-line-system-components/uk-plug-adaptor-2-way-13a-plug-cb07970/p/ZT1502465S
Add to quotation
View all Air Line System Components
Description
Uk Plug Adaptor 2-Way 13a- Plug Socket White
Specifications
Specifications for UK Plug Adaptor 2-Way 13A- Plug CB07970
Depth
60mm
Width
50mm
Height
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome