Supply Plate Vabf-B10-30-P1A4-G38 Operating Pressure=-0, 9 - 10 bar, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=6 Nm, Product Weight=167 G, Mounting Type=With Through Hole, Festo