1.1/2" Inside Diameter, Industrial Hose, Nitrile Sanitation, 30 Metre Coil, Saniflex Premium PVC, Length 30 Metres, Bend Radius 90mm, White, PVC Hose Material, Working Temperature -5°C to +60°C, Maximum Burst Pressure 12 bar, Jaymac