1/2" Female Inlet x 1/2" Male Outlet x 1/2" Inside Diameter, Self-retracting Hose Reel, Air and Water, Series 883, Length 10 Metres, Nitrile Rubber, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 15 bar, Nederman