PTFE Series
Extruded from chemically inert compound, PTFE thin walled tubing is used in a wide range of applications, aerospace, medical and chemical. Service pressure should be 1/3rd of the burst pressure.
Pressure Temperature Relations
Temp C Pressure Fall
23 0%
50 50%
100 65%
150 70%
250 90%
Special features:
Excellent resistance to chemicals.
Excellent temperature range -60C to 250C.
Excellent coefficiency of friction.
FDA approved.
Excellent weathering properties.
Excellent electrical insulation properties.