19mm Fire Hose Reel Manual Fixed + Hose (30 Mtr) - FHRAMF19

Order Code: ZT3743294S

£499.99 Inc VAT (20%)


Description

19mm Inside Diameter, Manual Fixed, Fire Hose Reel Assembly, Length 30 Metres, Maximum Working Pressure 15 bar, Jaymac

These reels are designed to provide a controlled water supply to suppress any possible fire risk involving Class A combustible. Either the water mains or water tanks can be utilised to provide the pressurised supply required. Manufactured to comply with the stringent requirements set out under BS EN 671-1, the hose reels are extremely durable and offer superb performance to the opperative. The side palets are protected with a polyester powder coating that complies with the 240 hour salt spray test requirements specificed by ISO 9227. ALL REELS COME COMPLETE WITH WALL MOUNTING BRACKETS.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome