2.1/2" inside Diameter, Jaymac Suction Hose, 10 Metre Coils, Water Delivery, Jaymac, Wall Thickness 3.7mm, Bend radius 350mm, Translucent Green, Length 10 Metres, Working Temperature -15°C to +65°C, Maximum Working Pressure 5 bar, Jaymac