1/2" Female Inlet x 1/2" Male Outlet x 1/2" Inside Diameter, Self-retracting Hose Reel, Water-Food Grade, Series 884, Length 20 Metres, Nitrile Rubber, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 19 bar, Nederman