2475 60m Wall Mountable Hose Reel ONLY HOZ2475
0
1

2475 60m Wall Mountable Hose Reel ONLY HOZ2475

Order Code: ZT2598782S

£51.99 Inc VAT (20%)


Description

The Hozelock 2475 60m Wall Mountable Hose Reel has a durable metal handle, reinforced steel axle, which makes for ease of movement as well as stability during use. Additionally, this hose reel comes supplied with wall fixings allowing it be an effective storage method. This will reduce the risk of trips, hose kinking or knotting, ensuring the life and quality of your hose. This Hozelock large Hose Reel (without house) can hold up to 60m of 12.5mm hose and comes with a durable metal handle to make moving the Hose Reel easy, extra wide for stability and has been designed so the hose is easy to rewind. Made from the highest quality plastics, it will stand the hard wearing challenge of gardening tasks, time after time. Designed and made in Great Britain, the Hozelock 60m Wall Mountable Hose Reel extends Hozelock&rsquos heritage of quality, innovative products that are designed for gardeners by gardeners. It comes with a 1 year warranty and like most Hozelock products, a full range of spares are available to extend the life way beyond this.

See full description
Specifications for 2475 60m Wall Mountable Hose Reel ONLY HOZ2475
  • Capacity
    60m
  • Supplied With
    No
  • Hose Capacity
    60m
  • Hose Diameter
    12.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome