3/8" Female Inlet x 3/8" Male Outlet x 3/8" Inside Diameter, Self-retracting Hose Reel, High Pressure Water, Series 884, Length 25 Metres, Synthetic Rubber, Working Temperature -40┬░C to +155┬░C, Maximum Working Pressure 249 bar, Nederman