3/8" 1W Jet Wash Hose Reel M22 (15 Mtr) - SWHR-15-38SB122K

Order Code: ZT3746246S

£399.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female Inlet x M22x1.5 Metric Female Outlet x 3/8" Inside Diameter, Blue 1 Wire Pressure Wash, Spring Return, 3/8", Mountable High Pressure Water Steel Hose Reel, 15 Metres Length, 1 Wire Rubber, Maximum Working Pressure 150 bar, Conah

Compact for applications with critical space requirement. Heavy-duty steel construction with corrosion resistant powder coating. Four direction non-snag rollers to reduce hose wear abrasion. Multi psostion ratchet lock and easy tension andjustment. Spring fully close lubricated. Full flow swivel. adjustable guide arm for multi positional mounting.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome