1/2" Female Inlet x 1/2" Male Outlet x 1/2" Inside Diameter, Self-retracting Hose Reel, Oil, Series 884, Length 30 Metres, Nitrile Rubber, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 75 bar, Nederman