6 Outside Diameter x 4 Inside Diameter, Nylon Tubing, 10 Metre Coil, Close Tolerance Semi Rigid, Length 30 Metres, 4 Tubes Inside, Working Temperature -20°C to +80°C, Maximum Working Pressure 24 bar, Parker Legris