Air & Water Hose Reels


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Case manufactured from UV stabilised impact resistant plastic. Wide angle 160° pivoting mounting bracket. High impact resistant drum.

Cold Water: 17 bar working pressure.
20m: 3/8" bsp female - 3/8" bspt male.
18m: 1/2" bsp female - 1/2" bspt male.

Hot Water: 10 bar working pressure.
1/2" bsp female - 1/2" bspt male.
Suitable for hot water up to 80°C.

Feature Attributes

Material:
Plastic
Colour:
Blue,Black
Inside Diameter:
13.0 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome