Airline Hoses (1/2") 13mm ID


Select
£40.99 Inc VAT (20%)


See all variants from £40.99

Description

PVC air line hoses for the workshop and industrial user, Supplied with zinc plated fittings. Display packed.|Manufactured to BS EN ISO 5774 Specifications

Feature Attributes

Material:
PVC
Diameter:
1/2 in
Inside Diameter:
13 mm
Product Type:
Airline Hose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome