Low temperature flexibility.
Exceptional abrasion resistance.
Maximum kink-resistance; minimum kink memory.
Resistant to a wide range of chemicals.
Compliant with FDA regulations.
Easy to fit in confined spaces.
Meets the standards of the push fit type couplings.
Silicone free.
95/98 Shore A hardness.
Service Temperature -40°C to + 55°C.
4:1 safety factor.
RoHS 3 compliant.
Internal Dia. 8mm x External Dia. 5mm