1/4" BSP Tapered Female Inlet x 1/4" BSP Tapered Female Outlet x 5/16" Inside Diameter, Hose Reel, Air/Water, E-Zy Reel, 8 Metres Length, Polypropylene, Maximum Temperature +60┬░C, Maximum Working Pressure 12 bar, Redashe