Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pneumatics & Hydraulics
/
Hoses
/
Airline Hoses
Floor Hose Reels, 30m Hose Length
By SIMON, EVERS & CO. GMBH
See all variants from
£399.99
Inc VAT (20%)
See all variants from
£399.99
Description unavailable
Feature Attributes
Product Type:
Hose Reels
Hose Length:
30 m
Height:
420 mm
Width:
380 mm
Supplied:
Assembled
Length:
420 mm
More attributes