Gpa Refcd PVC Air Hose Yellow


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Professional 15m air compressor assembly including safety claw clamps.
Every coil is pressure tested off the line.
PVC Nitrile blend gives good abrasion and ageing resistance – superior to rubber.
Clean, flexible and user-friendly.
Reduced plasticiser migration.
Excellent resistance to UV / Ozone.
Silicone and Cadmium free.
Service Temperature – 15°C to + 60°C.
3:1 safety factor.
Every hose is fully tested to 20 Bar during manufacture.
Internal Dia. 13mm x External Dia. 22

See full description

Feature Attributes

Product Type:
Air Hose
Inside Diameter:
13 mm
External Diameter:
22 mm
Colour:
Yellow
Safety Factor:
3, 1