Light Duty Flex Nylon Natural 10mm X 8mm


Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

Flexible, lightweight and durable over a wide temperature range.
Smooth inner for improved flow.
Manufactured from heat and light stabilised Nylon to precise tolerances.
Available on dispensing drums.
Boxed available for minimum order quantities.
Resistant to a wide range of chemicals.
High resistance to moisture absorption.
Manufactured in accordance with BS 5409, DIN 73378, DIN 74324 and ISO7628.
Silicone-free.
Excellent abrasion resistance.
4:1 safety factor.
RoHS 3 compliant.
Internal Dia. 10mm x External Dia. 8mm

See full description

Feature Attributes

Product Type:
Flex Nylon
External Diameter:
8 mm
Inside Diameter:
10 mm
Material:
Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome