Normal Duty Nylon


£39.99 Inc VAT (20%)

See 2 Product Variants
£39.99

Description

Flexible, lightweight and durable over a wide temperature range.
Smooth inner for improved flow.
Manufactured from heat and light stabilised Nylon to precise tolerances.
Available on dispensing drums.
Boxed available for minimum order quantities.
Resistant to a wide range of chemicals.
High resistance to moisture absorption.
Manufactured in accordance with BS 5409, DIN 73378, DIN 74324 and ISO7628.
Silicone-free.
Excellent abrasion resistance.
4:1 safety factor.
RoHS 3 compliant.
Internal Dia. 9.5mm x External Dia. 6.3mm

Feature Attributes

Inside Diameter:
9.5 mm
Material:
Nylon
Product Type:
Normal Duty Nylon
External Diameter:
6.3 mm
Length:
30 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome