Polyurethane Coiled Tubing


£13.39 Inc VAT (20%)

See 3 Product Variants
£13.39

Description

TCU Series
Number of tubes: 1
Temperature range: -20°C to +60°C.
Operating pressure: 0.8MPa at 20°C.
Suitable for air.
Coiled lengths: 1000B - 210mm 1000D - 325mm 1000H - 330mm

Feature Attributes

Colour:
Black
Maximum Working Pressure:
116 psi
Material:
Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome