0
1

Rgn - 13mm x 19mm Multi-purpose Hose Green 30m

Order Code: ZT2658549S

£83.99 Inc VAT (20%)


Description

Smooth line surface.
Excellent flexibility.
Good abrasive resistance.
WRAS approved lining.
EU 10/2011 compliant for food contact application.
Internal Dia. 13mm x External Dia. 19mm

See full description
Specifications for Rgn - 13mm x 19mm Multi-purpose Hose Green 30m
  • Inside Diameter
    13mm
  • Product Type
    Multi-purpose Hose
  • Length
    30m
  • External Diameter
    19mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome