RM-12 Series 10 MTR x 3/8 " (air/water) Open Hose Reel - 501100

Order Code: ZT4808364S

£619.99 Inc VAT (20%)


Description

RM-12 double pedestal double arm open hose reel for compressed air, low pressure water and antifreeze solutions.

Hose length: 10 metres

Hose Internal Diameter: 3/8"

Connecting Hose Inlet: 1/2" BSP (M)

Delivery Hose Outlet: 1/4" BSPT (M)

Pressure Rating: 20 bar

Weight: 17.9kg (with hose)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome