RM-12CLX Series 10 MTR x 3/8" (grease) Enclosed Reel (slim) - 502351

Order Code: ZT4808497S

£699.99 Inc VAT (20%)


Description

RM-12CLX individually enclosed slim hose reel for grease and hydraulic fluid.

Hose length: 10 metres

Hose Internal Diameter: 3/8"

Connecting Hose Inlet: 3/8" BSP (M)

Delivery Hose Outlet: 1/4" BSP (M)

Pressure Rating: 350 bar

Weight: 21.9 kg (with hose)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome