RM-12CLX Series 15 MTR x 3/8" (air/water) Enclosed Reel (slim) - 502156

Order Code: ZT4808205S

£699.99 Inc VAT (20%)


Description

RM-12CLX individually enclosed slim hose reel for compressed air and low pressure water.

Hose length: 15 metres

Hose Internal Diameter: 3/8"

Connecting Hose Inlet: 3/8" BSP (M)

Delivery Hose Outlet: 3/8" BSP (M)

Pressure Rating: 15 bar

Weight: 19.7kg (with hose)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome