RM-12SS Stainless Steel 20 MTR x 3/8" (hp Air/water) Hose Reel - 503400

Order Code: ZT4808471S

£1,999.99 Inc VAT (20%)


Description

RM-12SS stainless steel hose reel for high pressure air and water (up to 150°C) Ideal for use in food industry.

Hose length: 20 metres

Hose internal diameter: 3/8"

Inlet thread: 1/2" BSP (M)

Outlet thread: 3/8" BSP (M)

Maximum working pressure: 250 bar

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome