RM-12SS Stainless Steel 20 MTR x 1/2" (lp Air/water) Hose Reel - 503120

Order Code: ZT4808481S

£1,699.99 Inc VAT (20%)


Description

RM-12SS stainless steel hose reel for low pressure air and water (up to 80°C) Ideal for use in food industry.

Hose length: 20 metres

Hose internal diameter: 1/2"

Inlet thread: 1/2" BSP (M)

Outlet thread: 1/2" BSP (M)

Maximum working pressure: 10 bar

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome