3/4" inside Diameter, Jaymac Suction Hose, 10 Metre Coils, Water Delivery, Jaymac, Wall Thickness 2.4mm, Bend radius 110mm, Translucent Green, Length 10 Metres, Working Temperature -15°C to +65°C, Maximum Working Pressure 5 bar, Jaymac