0
1

Double Row Angular Contact Ball Bearings


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

Self-aligning ball bearings are double row with a concave raceway to allow approximately 4° of misalignment. Available with cylindrical and tapered bore for use with adaptor sleeves.There are also a range of sealed versions available. 2Z = With Shields

Feature Attributes

Operating Temperature Range:
-30 to 150 °C
Enclosure:
Open
Additional Information:
TVH - Solid Polymide PA66 Snap Cage, Ball Guided.
Contact Angle:
25 °
Bore Type:
Cylindrical Bore

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome