6KG J166 Anti-seize Compound

Order Code: ZT1037053X

£329.99 Inc VAT (20%)

Currently unavailable

Description

Smooth copper containing paste prevents corrosive seizure of screw threads and eases assembly and dismantling of components. Protects against dirt, moisture and chemicals.
High temperature performance +1100°C.

Specifications for 6KG J166 Anti-seize Compound
  • Size
    6kg
  • Features
    Prevents Seizure, Galling and Corrosion
    Lead Free Formulation
    Highly Resistant to Salt Water Environments
    Excellent Resistance to Water, Even When Submerged
  • MFR Part No.
    14035
  • For Use On
    Metal
    Threads
  • Operating Temperature Range
    -50 to 1100°C
  • Container Type
    Tub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome