1. Power Transmission & Flow Control/
  2. Pumps/
  3. Drum Barrel Pumps/
  4. Barrel Hand Pump
Aluminium Canister/Drum Hand Pump for Oils, Diesel, Heating Oil with Swivel Arm

Aluminium Canister/Drum Hand Pump for Oils, Diesel, Heating Oil with Swivel Arm


See all variants from
£219.99

Inc VAT (20%)

See all variants from £219.99

Description unavailable

Feature Attributes

Weight:

3.4 kg

Immersion Tube Diameter:

32 mm

Drive Shaft Material:

Steel

Product Type:

Hand Pumps

Immersion Tube Length:

1000 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome